Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrd 11/16-16", PK1000
Mfr # 99191072
Zoro # G4890553
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 0.680"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191072
- Zoro # G4890553
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.680" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrd 11/16-16",PK1000 |
Description
Cap,Tear-Tab,Stght Thrd 11/16-16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Chrome (BIG-3TOF-C)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-724)
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out (31500019208000)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- CHERNE Testball 24-60" (310600)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- CHERNE Test Ball Plug, 19.8"Deflate L (210128)
- Caplugs Pipe Test Plugs