Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrd 1 3/16-12", PK500
Mfr # 99191078
Zoro # G4890711
product price: $94.15
/pk 500, $0.19/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.180"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191078
- Zoro # G4890711
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.180" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrd 1 3/16-12",PK500 |
Description
Cap,Tear-Tab,Stght Thrd 1 3/16-12 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Ball Valve (FSBBV1)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- OATEY Mechanical Cleanout Plug (271048)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- Caplugs Pipe Test Plugs