Shop All Pipe Test Plugs
Caplugs
Cap, Tear-Tab, Stght Thrd 1 1/16-12", PK500
Mfr # 99191077
Zoro # G4890632
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Straight Threads
- Min. Dia. 1.053"
- Type Tear-Tab Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191077
- Zoro # G4890632
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.053" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads |
Type | Tear-Tab Cap |
Item | Cap,Tear-Tab,Stght Thrd 1 1/16-12",PK500 |
Description
Cap,Tear-Tab,Stght Thrd 1 1/16-12 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E12JKABCP)
- MOEN Wall Tube (13774)
- JAY R. SMITH MANUFACTURING Wall Hydrant Parts Repair Kit, Material of Construction Aluminum, Brass, Delrin and Fiber, Neoprene (HPRK-7)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G8-MF1200-2p-4111)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 6 In (273368)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- CHERNE Test Ball Plug, 19.8"Deflate L (210128)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- Caplugs Plumbing Accessories