Shop All Fitting Parts
Caplugs
Cap, PVC Vinyl, For Tube Size 9/16", PK500
Mfr # VC-562-16
Zoro # G4884769
product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 45/64 in
- For Tube Size 9/16 in
- Application Protection, Seal
- Material PVC Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-562-16
- Zoro # G4884769
- Country of Origin United States
- Category Fitting Parts
Dimensions
Width | 45/64 in |
For Tube Size | 9/16 in |
Height | 1 in |
Overall Length | 1 in |
Fits Tube Size | 9/16 in |
Outside Diameter | 0.703 in |
Details
Color | Black |
Item | Cap |
Application | Protection, Seal |
Material | PVC Vinyl |
For Use With | Machined Parts, Pipes |
Style | VC Series |
Series | VC Series |
Use with Surface Type | Unthreaded |
Shape | Round |
Maximum Continuous Temperature | 200 Degrees F |
Description
Cap, VC Series Series, Fits Tube Size 9/16 in, Unthreaded, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- DEFLECTO Extra Heat Dryer Heat Saver (EX12)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722579)
- MOEN Chateau Shower Escutcheon (157131)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- TECTITE BY APOLLO 1/2 in. to 1 in. Push-To-Connect Fitting Removal Tool (69PFRT)
- PARKER Boot, PrestoWeld, 0.53 In OD (DB-4)
- BANJO Handles for Polypropylene Ball Valve (V25153)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Gauge Fitting 3/8in X 3/8in X 1/4in NPTF X 5-1/8inL (CF3814)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- BANJO Check Valve, FKM (12705)
- Caplugs Fitting Parts