Shop All Fitting Parts
Caplugs
Cap, PVC Vinyl, For Tube Size 7/8", PK200
Mfr # VC-875-16
Zoro # G4884735
original price:
$81.59
23% off
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style VC Series
- Color Black
- Height 1 in
- Width 1 1/32 in
- Application Protection, Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # VC-875-16
- Zoro # G4884735
- Country of Origin United States
- Category Fitting Parts
Dimensions
Height | 1 in |
Width | 1 1/32 in |
For Tube Size | 7/8 in |
Overall Length | 1 in |
Fits Tube Size | 7/8 in |
Outside Diameter | 1.031 in |
Details
Style | VC Series |
Color | Black |
Item | Cap |
Application | Protection, Seal |
Material | PVC Vinyl |
For Use With | Machined Parts, Pipes |
Shape | Round |
Series | VC Series |
Use with Surface Type | Unthreaded |
Maximum Continuous Temperature | 200 Degrees F |
Description
Cap, VC Series Series, Fits Tube Size 7/8 in, Unthreaded, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-3/4SD)
- PROPLUS Sink Basket Strainer W/ Peg Post in Stainless Steel (122359)
- MERIT BRASS 3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-12)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- DRESSER 1/4In X 5In Pl 27 9.3In Pipe Coupling (0038 0079 011)
- JOHN GUEST 3/8'' Single Locking Clip, Red, 10PK (PIC1812R)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- FERNCO 22UX205 2X2 CI HUB DONUT (P22U-205)
- GRUVLOK Orange Flange 150 4In Iron Other Pipe Fitting (2XEU7)
- Caplugs Fittings