Shop All Fitting Parts
Caplugs
Cap, PVC Vinyl, For Tube Size 3/4", PK200
Mfr # VC-750-16
Zoro # G4884741
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection, Seal
- Material PVC Vinyl
- Height 1 in
- Style VC Series
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # VC-750-16
- Zoro # G4884741
- Country of Origin United States
- Category Fitting Parts
Dimensions
Height | 1 in |
For Tube Size | 3/4 in |
Width | 29/32 in |
Outside Diameter | 0.906 in |
Fits Tube Size | 3/4 in |
Overall Length | 1 in |
Details
Application | Protection, Seal |
Item | Cap |
Material | PVC Vinyl |
Style | VC Series |
Color | Black |
For Use With | Machined Parts, Pipes |
Series | VC Series |
Shape | Round |
Use with Surface Type | Unthreaded |
Maximum Continuous Temperature | 200 Degrees F |
Description
Cap, VC Series Series, Fits Tube Size 3/4 in, Unthreaded, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Cls30320001 Filter, PK 2 (CLS30320001)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2" Pipe Size (K3A782V)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048138)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- LEGEND Insert Stiff T-4500 1In (313-405)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G125250HRPSS)
- DRAIN KING Water Hose, PVC, 10 ft., Repair Part (157)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- DIXON PTFE FIXED END SEAL (LNG30FESEAL)
- Caplugs Fitting Parts