Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Strght-Thread, Sz 3/4", PK700
Mfr # QPO60Q1
Zoro # G4892787
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1"
- Nominal Size 3/4"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 0.738"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPO60Q1
- Zoro # G4892787
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1" |
Nominal Size | 3/4" |
Min. Dia. | 0.738" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Strght-Thread,Sz 3/4",PK700 |
Description
Cap,Push-On,Strght-Thread,Sz 3/4 In.,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 304SS (CN08SS)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- HOLO-KROME HOLO-KROME 1/4 BRASS 7/8 PTF PRESSURE PLUG 100/BOX (11104)
- Caplugs Plumbing Accessories