Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Strght-Thread, Sz 1/2", PK1400
Mfr # QPO30Q1
Zoro # G4892732
product price: $157.99
/pk 1400, $0.11/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 3/4"
- Nominal Size 1/2"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 0.490"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO30Q1
- Zoro # G4892732
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3/4" |
Nominal Size | 1/2" |
Min. Dia. | 0.490" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Strght-Thread,Sz 1/2",PK1400 |
Description
Cap,Push-On,Strght-Thread,Sz 1/2 In.,PK1400, Package Quantity 1400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (435101BC)
- SLOAN Cover Plate, Sensor, Royal Closet Valves (EL595A)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- CHERNE Test-Kap, 1 1/2 " (270725)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- CHERNE Testball 24-60" (310600)
- Caplugs Plumbing Accessories