Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Strght-Thrd, Sz 1-7/16", PK200
Mfr # QPO130Q1
Zoro # G4892933
product price: $66.79
/pk 200, $0.33/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.69"
- Nominal Size 1-7/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 1.426"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO130Q1
- Zoro # G4892933
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.69" |
Nominal Size | 1-7/16" |
Min. Dia. | 1.426" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Strght-Thrd,Sz 1-7/16",PK200 |
Description
Cap,Push-On,Strght-Thrd,Sz 1-7/16 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld Black Forged Steel Reducer (1MPB4)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Regal 9603 Xl Flush Valve (3988143)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- MOEN Filter (9601)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- THRIFCO PLUMBING 2 Inch Rubber Test Cap (6722731)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- Caplugs Pipe Test Plugs