Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Strght-Thrd, Sz 1-5/16", PK300
Mfr # QPO120Q1
Zoro # G4892820
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.56"
- Nominal Size 1-5/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 1.298"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPO120Q1
- Zoro # G4892820
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.56" |
Nominal Size | 1-5/16" |
Min. Dia. | 1.298" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Strght-Thrd,Sz 1-5/16",PK300 |
Description
Cap,Push-On,Strght-Thrd,Sz 1-5/16 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Poly-lift Line, 10 ft. Ind Qd And Gauge (383108)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- OATEY Test Plug Plastic 4In (33403)
- Caplugs Pipe Test Plugs