Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Strght-Thrd, Sz 1-3/16", PK400
Mfr # QPO110Q1
Zoro # G4892872
product price: $75.35
/pk 400, $0.19/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.44"
- Nominal Size 1-3/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 1.175"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO110Q1
- Zoro # G4892872
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.44" |
Nominal Size | 1-3/16" |
Min. Dia. | 1.175" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Strght-Thrd,Sz 1-3/16",PK400 |
Description
Cap,Push-On,Strght-Thrd,Sz 1-3/16 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFP214C)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/EPDM, Socket (YC10075SEU)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- ITW GLOBAL BRANDS Itw Global Brands Black Plugs 30Pk 1031-A (9971946)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 2" (83687)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- Caplugs Pipe Test Plugs