Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Strght-Thrd, Sz 1-1/16", PK450
Mfr # QPO100Q1
Zoro # G4892881
product price: $73.15
/pk 450, $0.16/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.31"
- Nominal Size 1-1/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 1.051"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO100Q1
- Zoro # G4892881
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.31" |
Nominal Size | 1-1/16" |
Min. Dia. | 1.051" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Strght-Thrd,Sz 1-1/16",PK450 |
Description
Cap,Push-On,Strght-Thrd,Sz 1-1/16 In.,PK450, Package Quantity 450
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- THRIFCO PLUMBING 1/2 Inch Slip x Threaded PVC Female Adapter SCH 80 (8213038)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-9000-6p-17118)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- WINTERS Test Plug, 1/2" NPT, 0 to 1000 psi (STP002)
- Caplugs Pipe Test Plugs