Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Straight-Thread, PK700
Mfr # QPO55Q1
Zoro # G4892717
product price: $117.99
/pk 700, $0.17/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 0.721"
- Type Push-On Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO55Q1
- Zoro # G4892717
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1" |
Min. Dia. | 0.721" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Straight-Thread,PK700 |
Description
Cap,Push-On,Straight-Thread,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- MILWAUKEE TOOL 2" ProPEX Expansion Head (49-16-2614)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- Caplugs Plumbing Accessories