Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Stght-Thrd, Sz 9/16", PK1500
Mfr # QPO40Q1
Zoro # G4892802
product price: $179.99
/pk 1500, $0.12/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.81"
- Nominal Size 9/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 0.550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO40Q1
- Zoro # G4892802
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.81" |
Nominal Size | 9/16" |
Min. Dia. | 0.550" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Stght-Thrd,Sz 9/16",PK1500 |
Description
Cap,Push-On,Stght-Thrd,Sz 9/16 In.,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 17)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- KISSLER Metering Cartridge, For 8884, 8886, 8889 (46-0040)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- CHERNE .39 In Kwik N Sure Plug (269832)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- Caplugs Plumbing Accessories