Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Stght-Thrd, Sz 7/16", PK2000
Mfr # QPO20Q1
Zoro # G4892708
product price: $175.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.69"
- Nominal Size 7/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 0.428"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPO20Q1
- Zoro # G4892708
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.69" |
Nominal Size | 7/16" |
Min. Dia. | 0.428" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Stght-Thrd,Sz 7/16",PK2000 |
Description
Cap,Push-On,Stght-Thrd,Sz 7/16 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, Electro Galvanized Gold (100137)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Nickel (E35603BN01)
- S&G TOOL AID BUBBLE FLARING TOOL KIT IN CASE (SG14825)
- B & K BALL VALVE SCH40 1.5""SXS (107-637)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- WINTERS Test Plug, 1/2" NPT, 0 to 1000 psi (STP002)
- Caplugs Plumbing Accessories