Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Stght-Thrd, Sz 2-1/2", PK100
Mfr # QPO180Q1
Zoro # G4892848
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2-3/4"
- Nominal Size 2-1/2"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 2.481"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPO180Q1
- Zoro # G4892848
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2-3/4" |
Nominal Size | 2-1/2" |
Min. Dia. | 2.481" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Stght-Thrd,Sz 2-1/2",PK100 |
Description
Cap,Push-On,Stght-Thrd,Sz 2-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- JONES STEPHENS Toe Touch Conversion Kit, 2-Hole, BN (B5155BN)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- THRIFCO PLUMBING 2 Inch Black Steel Tee (8317070)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Adj PVC Cleanout, 4", w/Nl Cvr Rng (74169)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/2In (51023)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- OATEY Test Cap (33460)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- Caplugs Pipe Test Plugs