Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Stght-Thrd, Sz 13/16", PK700
Mfr # QPO70Q1
Zoro # G4892857
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.06"
- Nominal Size 13/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 0.802"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPO70Q1
- Zoro # G4892857
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.06" |
Nominal Size | 13/16" |
Min. Dia. | 0.802" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Stght-Thrd,Sz 13/16",PK700 |
Description
Cap,Push-On,Stght-Thrd,Sz 13/16 In.,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50043683-001 Backflow Prevention (50043683-0)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- B & K 112 Test Plug (154-007)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- Caplugs Plumbing Accessories