Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Stght-Thrd, Sz 1-7/8", PK200
Mfr # QPO160Q1
Zoro # G4892839
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.12"
- Nominal Size 1-7/8"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 1.861"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPO160Q1
- Zoro # G4892839
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.12" |
Nominal Size | 1-7/8" |
Min. Dia. | 1.861" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Stght-Thrd,Sz 1-7/8",PK200 |
Description
Cap,Push-On,Stght-Thrd,Sz 1-7/8 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- KOHLER Square 36 Grab Bar (23296-BL)
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc (N500S-21/2)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-1/8In (52001-1)
- Caplugs Pipe Test Plugs