Shop All Pipe Test Plugs
Caplugs
Cap, Push-On, Stght-Thrd, Sz 1-11/16", PK160
Mfr # QPO150Q1
Zoro # G4892890
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.94"
- Nominal Size 1-11/16"
- For Use In Straight Threads With or Without O-rings
- Min. Dia. 1.674"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPO150Q1
- Zoro # G4892890
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.94" |
Nominal Size | 1-11/16" |
Min. Dia. | 1.674" |
Details
Material | Low-Density Polyethylene |
For Use In | Straight Threads With or Without O-rings |
Type | Push-On Cap |
Item | Cap,Push-On,Stght-Thrd,Sz 1-11/16",PK160 |
Description
Cap,Push-On,Stght-Thrd,Sz 1-11/16 In.,PK160, Package Quantity 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- WATTS Etx60 1/2" Diaphragm Type (ETX60)
- MIDWEST FASTENER 3/8FIP x 5/16MIP Brass Conversion Adapters 4PK (76374)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- THRIFCO PLUMBING 2 Inch Wingnut Test Plug (6722739)
- JONES STEPHENS Flush Fit Cleanout, 3" Plug, PVC, 3"x4" (C61034)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- Caplugs Pipe Test Plugs