Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT to cap Thrd, Sz 2", PK120
Mfr # QPN32Q1
Zoro # G4892927
product price: $90.15
/pk 120, $0.75/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.62"
- Nominal Size 2"
- For Use In To Protect NPT Fittings
- Min. Dia. 2.370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPN32Q1
- Zoro # G4892927
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.62" |
Nominal Size | 2" |
Min. Dia. | 2.370" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT to cap Thrd,Sz 2",PK120 |
Description
Cap,Push-On NPT to cap Thrd,Sz 2 In.,PK120, Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S250-2)
- SPEAKMAN Eyewash Sprayhead (RPG05-0714)
- HOMEWERKS Union 1-1/2 Pvc Cxc (164-607)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51408)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51007)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- JONES STEPHENS Sewer Relief Valve, 3" (S25300)
- Caplugs Plumbing Accessories