Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT to Cap Thrd, Sz 1", PK200
Mfr # QPN16Q1
Zoro # G4892653
product price: $53.89
/pk 200, $0.27/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.56"
- Nominal Size 1"
- For Use In To Protect NPT Fittings
- Min. Dia. 1.310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPN16Q1
- Zoro # G4892653
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.56" |
Nominal Size | 1" |
Min. Dia. | 1.310" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT to Cap Thrd,Sz 1",PK200 |
Description
Cap,Push-On NPT to Cap Thrd,Sz 1 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 (8113754)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- TOTO Upper Bracket For In Wall Tank Wt174M (THU548)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- HOLO-KROME PRESSURE PLUG 1/4X13/32 PTF, PK100 (12006)
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- ZURN Cleanout Plug, Pipe Dia 3 In (CO2490-AB3)
- Caplugs Plumbing Accessories