Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT, Thread, Sz 3/4", PK700
Mfr # QPN12Q1
Zoro # G4892699
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.31"
- Nominal Size 3/4"
- For Use In To Protect NPT Fittings
- Min. Dia. 1.045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPN12Q1
- Zoro # G4892699
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.31" |
Nominal Size | 3/4" |
Min. Dia. | 1.045" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT,Thread,Sz 3/4",PK700 |
Description
Cap,Push-On NPT,Thread,Sz 3/4 In.,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo APPB10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Blue (APPB10034)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- Caplugs Plumbing Accessories