Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT, Thread, Sz 1/2", PK500
Mfr # QPN8Q1
Zoro # G4892918
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.09"
- Nominal Size 1/2"
- For Use In To Protect NPT Fittings
- Min. Dia. 0.833"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPN8Q1
- Zoro # G4892918
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.09" |
Nominal Size | 1/2" |
Min. Dia. | 0.833" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT,Thread,Sz 1/2",PK500 |
Description
Cap,Push-On NPT,Thread,Sz 1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- WILBUR CURTIS Hot Water Faucet (WC1809)
- T&S BRASS Faucet, 4"Deck, 6"Spt, Leadfree For - Part# B0228M (B0228M)
- RHEEM Element, Upper Heat (SP610130)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In (52011)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- Caplugs Pipe Test Plugs