Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT, Thread, Sz 1-1/4", PK160
Mfr # QPN20Q1
Zoro # G4892741
product price: $61.15
/pk 160, $0.38/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.94"
- Nominal Size 1-1/4"
- For Use In To Protect NPT Fittings
- Min. Dia. 1.655"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPN20Q1
- Zoro # G4892741
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.94" |
Nominal Size | 1-1/4" |
Min. Dia. | 1.655" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT,Thread,Sz 1-1/4",PK160 |
Description
Cap,Push-On NPT,Thread,Sz 1-1/4 In.,PK160, Package Quantity 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow (1CTG5)
- HAYWARD FLOW CONTROL 1-1/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2125ST18)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- BLACK SWAN Economy Test Plugs 2" (17165)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- Caplugs Plumbing Accessories