Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT, Thread, Sz 1-1/2", PK400
Mfr # QPN24Q1
Zoro # G4892680
product price: $181.99
/pk 400, $0.45/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.16"
- Nominal Size 1-1/2"
- For Use In To Protect NPT Fittings
- Min. Dia. 1.893"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPN24Q1
- Zoro # G4892680
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.16" |
Nominal Size | 1-1/2" |
Min. Dia. | 1.893" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT,Thread,Sz 1-1/2",PK400 |
Description
Cap,Push-On NPT,Thread,Sz 1-1/2 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Coupling (1MNA4)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- OATEY Cherne(R) Air-Loc Plug 12"-24 (217288)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51409)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- HOLO-KROME HOLO-KROME 3/8 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11106)
- Caplugs Plumbing Accessories