Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT for Thrd, Sz 3/8", PK1000
Mfr # QPN6Q1
Zoro # G4892723
product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.94"
- Nominal Size 3/8"
- For Use In To Protect NPT Fittings
- Min. Dia. 0.669"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPN6Q1
- Zoro # G4892723
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.94" |
Nominal Size | 3/8" |
Min. Dia. | 0.669" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT for Thrd,Sz 3/8",PK1000 |
Description
Cap,Push-On NPT for Thrd,Sz 3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Test Cap For K-8300 Series Valve Bodies (10351-NA)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- LDR INDUSTRIES 020-7204 BOILER DRAIN 3/4INMIP X 3/4 HOSE BRS (020 7204)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- DIXON Drum Plug, Wrench Bronze (DPW)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- Caplugs Plumbing Accessories