Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT for Thrd, Sz 1/8", PK3000
Mfr # QPN2Q1
Zoro # G4892769
product price: $299.99
/pk 3000, $0.10/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.66"
- Nominal Size 1/8"
- For Use In To Protect NPT Fittings
- Min. Dia. 0.399"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPN2Q1
- Zoro # G4892769
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.66" |
Nominal Size | 1/8" |
Min. Dia. | 0.399" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT for Thrd,Sz 1/8",PK3000 |
Description
Cap,Push-On NPT for Thrd,Sz 1/8 In.,PK3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-4-4)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- CHERNE Extension Hose, 10 ft., Gauge Included (274228)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- Caplugs Plumbing Accessories