Shop All Pipe Test Plugs
Caplugs
Cap, Push-On NPT for Thrd, Sz 1/4", PK1800
Mfr # QPN4Q1
Zoro # G4892863
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.81"
- Nominal Size 1/4"
- For Use In To Protect NPT Fittings
- Min. Dia. 0.533"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QPN4Q1
- Zoro # G4892863
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.81" |
Nominal Size | 1/4" |
Min. Dia. | 0.533" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect NPT Fittings |
Type | Push-On Cap |
Item | Cap,Push-On NPT for Thrd,Sz 1/4",PK1800 |
Description
Cap,Push-On NPT for Thrd,Sz 1/4 In.,PK1800, Package Quantity 1800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- ZORO SELECT 3/8" FNPT Nickel Brass Ball Valve Inline (32J039)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- THRIFCO PLUMBING 1/2 Inch Copper Pipe Test Plug (5436280)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- Caplugs Pipe Test Plugs