Shop All Mailing Tubes
Caplugs
CAP PACKAGING ORANGE LDPE, 2000PK
Mfr # PKGC-288-2
Zoro # G210458933
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 01-LPE Low Density Polyethylen
- Color Orange(Standard)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PKGC-288-2
- Zoro # G210458933
- Country of Origin United States
- Category Mailing Tubes
Details
Material | 01-LPE Low Density Polyethylen |
Color | Orange(Standard) |
Description
PKGC Series packaging caps are designed primarily for cardboard mailing and packaging tubes.
- •Feature molded rings on the interior surface to ensure a snug fit into the tube
- •Fit most standard size tubes
- •Ribbed exterior assists in removal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- ARCHITECTURAL MAILBOXES Wall Mnt Venice Mlbx Ss (2690PS-10)
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 26"L, 0.08" Thick, White, 24/Pack (P3026W)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 6, Brown Kraft, 25PK (UFS1066)
- Caplugs Mailing Tubes