Shop All Mailing Tubes
Caplugs
CAP PACKAGING ORANGE LDPE, 20000PK
Mfr # PKGC-288-1
Zoro # G810460190
Free Shipping & Returns
$1,584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 01-LPE Low Density Polyethylen
- Color Orange(Standard)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PKGC-288-1
- Zoro # G810460190
- Country of Origin United States
- Category Mailing Tubes
Details
Material | 01-LPE Low Density Polyethylen |
Color | Orange(Standard) |
Description
PKGC Series packaging caps are designed primarily for cardboard mailing and packaging tubes.
- •Feature molded rings on the interior surface to ensure a snug fit into the tube
- •Fit most standard size tubes
- •Ribbed exterior assists in removal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- DECKER TAPE PRODUCTS Label, DL1782, ELECTRONIC EQUIPMENT FRAGILE, 4" X 4" (DL1782)
- GENERIC Replacment Cartridge For XEROX PHASER COMP. 6130 MAGENTA (106R01279)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- CROWNHILL Mailing Tube, 144inLx4-3/4in.dia, PK15 (P47514AT)
- BOX PACKAGING Global Industrial„¢ Mailing Tubes With Caps, 2" Dia. x 22"L, 0.06" Thick, Kraft, 50/Pack (P2022K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 12"L, 0.08" Thick, Kraft, 15/Pack (P4012K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- Caplugs Mail Supplies