Shop All Pipe Test Plugs
Caplugs
Cap for Threaded Connectors, 4", PK40
Mfr # 99190964
Zoro # G4889768
product price: $76.29
/pk 40, $1.91/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 4"
- Nominal Size 4"
- For Use In 36- pin and 68- pin Champ 050 Series Connectors and 50-pin Champ-Type Connectors
- Min. Dia. 3.940"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190964
- Zoro # G4889768
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4" |
Nominal Size | 4" |
Min. Dia. | 3.940" |
Details
Material | Low-Density Polyethylene |
For Use In | 36- pin and 68- pin Champ 050 Series Connectors and 50-pin Champ-Type Connectors |
Type | Cap |
Item | Cap for Threaded Connectors,4",PK40 |
Product Type | Cap for Threaded Connectors,4",PK40 |
Description
Cap for Threaded Connectors,4 In.,PK40, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Guide Shower Door#191680 (M 6058)
- MUELLER INDUSTRIES STRAINER 2-1/2 BASKET (131-202)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- ANDERSON METALS Cap Flare Brass 1/2 In (754040-08)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, 3 In, Brass (42372)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In (52004)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- Caplugs Plumbing Accessories