Shop All Pipe Test Plugs
Caplugs
Cap for Thrded Connectr, I.D 0.67", PK900
Mfr # 99191210
Zoro # G4892979
product price: $134.99
/pk 900, $0.15/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Threaded Connectors or Smooth Cylindrical Surfaces
- Min. Dia. 0.67"
- Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191210
- Zoro # G4892979
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.67" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors or Smooth Cylindrical Surfaces |
Type | Cap |
Item | Cap for Thrded Connectr,I.D 0.67",PK900 |
Description
Cap for Thrded Connectr,I.D 0.67 In.,PK900, Package Quantity 900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2"x1-1/4" (11114)
- ZORO SELECT 3/4" Socket Black Forged Steel Half Coupling (1MNY4)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- HOLO-KROME HOLO-KROME 1/16 DRYSEAL PRESSURE PLUG 100/BOX (10002)
- ADO Long Nose Plastic Insulation Plug (LS100B)
- G T WATER PRODUCTS Pro Drain Test Plug (TP34)
- HOLO-KROME HOLO-KROME 1/8 PP FLUSH 7/8 100/BOX (12004)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- Caplugs Plumbing Accessories