Shop All Industrial Caps & Plugs
Caplugs
Button Plugs Recessed-Type Heads, PK 25
Mfr # BPF-7/8
Zoro # G011929373
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Metal Thickness 0.08 in
- Maximum Intermittent Temperature 175 Degrees F
- Maximum Hole Size 0.88 in
- Minimum Metal Thickness 0.03 in
- Cap Top Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # BPF-7/8
- Zoro # G011929373
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Maximum Hole Size | 0.88 in |
Plug Diameter | 0.91 in |
Details
Item | Button Plugs with Flush-Type Heads |
Maximum Metal Thickness | 0.08 in |
Maximum Intermittent Temperature | 175 Degrees F |
Minimum Metal Thickness | 0.03 in |
Cap Top Style | Flush |
Maximum Continuous Temperature | 150 Degrees F |
Description
Button Plugs with Flush-Type Heads, Maximum Hole Size 0.88 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Brass 2Pack (810BB)
- GLOVEWORKS HD Extra Heavy Duty Elbow Catch- Polished Brass (E1018B)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- PRIME-LINE 1/4" Glazing Channel (P 7738)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-10)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Button Plugs Flush-Type Heads, PK 25 (BPF-15/16)
- CAPLUGS Center Pull-Tab Tapered Plugs, PK 25 (CPT-4)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- Caplugs Industrial Caps & Plugs