Shop All Industrial Caps & Plugs
Caplugs
Button Plugs Recessed-Type Heads, PK 25
Mfr # BP-1 1/16
Zoro # G411931396
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Intermittent Temperature 175 Degrees F
- Features Snapped into Holes Easily
- Minimum Metal Thickness 0.02 in
- Plug Diameter 1.1 in
- Cap Top Style Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # BP-1 1/16
- Zoro # G411931396
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Plug Diameter | 1.1 in |
Maximum Hole Size | 1.07 in |
Details
Item | Button Plugs with Recessed-Type Heads |
Maximum Intermittent Temperature | 175 Degrees F |
Features | Snapped into Holes Easily |
Minimum Metal Thickness | 0.02 in |
Cap Top Style | Recessed |
Maximum Metal Thickness | 0.1 in |
Maximum Continuous Temperature | 150 Degrees F |
Description
Button Plugs with Recessed-Type Heads, Maximum Hole Size 1.07 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4PB)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- RUBBERIFIC Rubberific Rubber Pavers (PVBNDS)
- CAPLUGS Button Plugs Flush-Type Heads, PK 25 (BPF-15/16)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Center Pull-Tab Tapered Plugs, PK 25 (CPT-4)
- CAPLUGS Button Plugs Recessed-Type Heads, PK 25 (BPF-7/8)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-8)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- Caplugs Industrial Caps & Plugs