Shop All Pipe Test Plugs
Caplugs
Button Plug, Recessed, 1.85-1.90", PK400
Mfr # 99190812
Zoro # G4889199
product price: $113.99
/pk 400, $0.28/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.24"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 1.93"
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190812
- Zoro # G4889199
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.24" |
Min. Dia. | 1.93" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Recessed,1.85-1.90",PK400 |
Description
Button Plug,Recessed,1.85-1.90 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Starli (07659000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SV0000)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-8-MH)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- S&G TOOL AID Small Schrader Valve Test Adptr (SG53850)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- BLACK SWAN Economy Test Plugs 1-1/2" (17160)
- OATEY 4 In. Single Size Test Ball (270040)
- Caplugs Pipe Test Plugs