Shop All Pipe Test Plugs
Caplugs
Button Plug, Recessed, 1.30-1.34", PK500
Mfr # 99190804
Zoro # G4889138
product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.67"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 1.36"
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190804
- Zoro # G4889138
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.67" |
Min. Dia. | 1.36" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Recessed,1.30-1.34",PK500 |
Description
Button Plug,Recessed,1.30-1.34 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (ECOS 8111)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- SMITH-COOPER 1-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013040)
- KOHLER Washer, 1006263 (1006263)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- KEENEY MFG DWV TEST CAP WHITE 3"" (PVC 00131 1000)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- HOLO-KROME PRESSURE PLUG 1/4X13/32 PTF, PK100 (12006)
- Caplugs Pipe Test Plugs