Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hole Sz .90-.91", PK1000
Mfr # 99190798
Zoro # G4889250
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.25"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 0.95"
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99190798
- Zoro # G4889250
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.25" |
Min. Dia. | 0.95" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hole Sz .90-.91",PK1000 |
Description
Button Plug,Rec,Hole Sz .90-.91 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS)
- HONEYWELL D146M1032 3/4" Differential (D146M1032)
- FLEX-STRUT Tubing Clamp, O.D., 3" (FS-1200-3 E/G)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- JONES STEPHENS Pipe Fit Base Cleanout, 4"Spud, PVC, 4" (C60082)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- Caplugs Pipe Test Plugs