Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hole Sz .68-.70", PK1000
Mfr # Q060801AB
Zoro # G4889311
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.73"
- Nominal Size 0.68" to 0.70"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # Q060801AB
- Zoro # G4889311
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.73" |
Nominal Size | 0.68" to 0.70" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hole Sz .68-.70",PK1000 |
Description
Button Plug,Rec,Hole Sz .68-.70 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 1 1/2 in x 1 1/2 in Tube Size, 1 Pack (77037)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- ZORO SELECT 3/8" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (462-240)
- AMERICAN VALVE Coupling Comp Pvc Sch40 1 Inch (P600U 1)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- DIXON Drum Plug, Wrench Bronze (DPW)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- Caplugs Plumbing Accessories