Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hole Sz 3.00", PK100
Mfr # QSI421-2Q1
Zoro # G4888751
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 3.06"
- Nominal Size 3"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI421-2Q1
- Zoro # G4888751
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.06" |
Nominal Size | 3" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hole Sz 3.00",PK100 |
Description
Button Plug,Rec,Hole Sz 3.00 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- ZORO SELECT PVC Closet Flange with Stop, Hub, 4 in x 3 in Pipe Size (05903)
- APOLLO VALVES T and P Relief Valve, FNPT, 3/4 In. Inlet (18C5125125)
- ANVIL 3" x 2-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090808)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Test Plug Plastic 4In (33403)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- Caplugs Pipe Test Plugs