Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hole Sz 2.50", PK250
Mfr # QSI419-2Q1
Zoro # G4888830
product price: $187.99
/pk 250, $0.75/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.55"
- Nominal Size 2-1/2"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI419-2Q1
- Zoro # G4888830
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.55" |
Nominal Size | 2-1/2" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hole Sz 2.50",PK250 |
Description
Button Plug,Rec,Hole Sz 2.50 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Water Saving Showerhead (973-227J)
- HAWS Faucet Valve (6252EHLF)
- JANDORF FINIAL 2"" NICKEL PK/1 (60107)
- T&S BRASS Spray Valve Repair Kit, For 5WMY4 (B-10K)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- Caplugs Pipe Test Plugs