Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hole Sz 1.77-1.82", PK500
Mfr # 99190811
Zoro # G4889153
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.16"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 1.85"
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190811
- Zoro # G4889153
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.16" |
Min. Dia. | 1.85" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hole Sz 1.77-1.82",PK500 |
Description
Button Plug,Rec,Hole Sz 1.77-1.82 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- DIXON Drum Plug, Wrench Bronze (DPW)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- Caplugs Plumbing Accessories