Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hole Sz 1.75", PK300
Mfr # QSI416-2Q1
Zoro # G4888788
product price: $84.75
/pk 300, $0.28/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.80"
- Nominal Size 1-3/4"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI416-2Q1
- Zoro # G4888788
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.80" |
Nominal Size | 1-3/4" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hole Sz 1.75",PK300 |
Description
Button Plug,Rec,Hole Sz 1.75 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Toe Touch Bathtub Stopper Chrome (173040)
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- MEDITUB MediTub Walk-In 30 x 60 Right Drain White Soaking Walk-In Bathtub (3060WIRWS)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- OATEY Test Cap Inset 3 In (39102/33462)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- MIDWEST FASTENER 1/8" IP Brass Square Head Plugs 3PK (32606)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- Caplugs Pipe Test Plugs