Shop All Pipe Test Plugs
Caplugs
Button Plug, Rec, Hle Sz 1.09-1.12", PK1000
Mfr # 99190801
Zoro # G4889147
product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.47"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 1.16"
- Type Button Plug with Recessed-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190801
- Zoro # G4889147
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.47" |
Min. Dia. | 1.16" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Recessed-Type Heads |
Item | Button Plug,Rec,Hle Sz 1.09-1.12",PK1000 |
Description
Button Plug,Rec,Hle Sz 1.09-1.12 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-F)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240E)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test-Kap, 4 " (270768)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- THRIFCO PLUMBING 4 Inch Wingnut Test Plug (6722741)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- B & K 2" Test Plug (154-008)
- OATEY Mechanical Cleanout Plug (271038)
- Caplugs Pipe Test Plugs