Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz .62", PK2000
Mfr # QSI430Q1
Zoro # G4888727
product price: $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.68"
- Nominal Size 0.62"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI430Q1
- Zoro # G4888727
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.68" |
Nominal Size | 0.62" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz .62",PK2000 |
Description
Button Plug,Flush,Hole Sz .62 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Retainr Clip (96365)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- CHERNE Long Ball, Boxed 4-6 " (271098)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- CHERNE Test Ball Plug, Pneumatic, 1.5 In (262008)
- Caplugs Plumbing Accessories