Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 4.00", PK80
Mfr # QSI425SQ1
Zoro # G4888681
product price: $247.99
/pk 80, $3.10/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 4.10"
- Nominal Size 4"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI425SQ1
- Zoro # G4888681
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.10" |
Nominal Size | 4" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 4.00",PK80 |
Description
Button Plug,Flush,Hole Sz 4.00 In.,PK80, Package Quantity 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket, 1 1/4 In, PK48 (VBF511/4)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- ELKAY Sink, SS", Top Bar (D117192)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- MIDWEST FASTENER 3/4" IP Brass Countersunk Plugs 2PK (32605)
- Caplugs Pipe Test Plugs