Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 4.00", PK70
Mfr # QSI425Q1
Zoro # G4888733
product price: $160.99
/pk 70, $2.30/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 4.06"
- Nominal Size 4"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI425Q1
- Zoro # G4888733
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.06" |
Nominal Size | 4" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 4.00",PK70 |
Description
Button Plug,Flush,Hole Sz 4.00 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- DIXON Drum Plug, Wrench Bronze (DPW)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- Caplugs Pipe Test Plugs