Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 3.12", PK140
Mfr # QSI407Q1
Zoro # G4888648
product price: $222.99
/pk 140, $1.59/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 3.18"
- Nominal Size 3.12"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI407Q1
- Zoro # G4888648
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.18" |
Nominal Size | 3.12" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 3.12",PK140 |
Description
Button Plug,Flush,Hole Sz 3.12 In.,PK140, Package Quantity 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- ABB E979Dfn-Ctn 1/2Pvc Fscc Outlet Box (E979DFNR)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- KOHLER Seat Bumper Kit (55382-0)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- CHERNE Gripper 15"T Handle w/o Bypass (272930)
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51404)
- Caplugs Plumbing Accessories