Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 2.62", PK200
Mfr # QSI472Q1
Zoro # G4888760
product price: $249.99
/pk 200, $1.25/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.68"
- Nominal Size 2.62"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI472Q1
- Zoro # G4888760
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.68" |
Nominal Size | 2.62" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 2.62",PK200 |
Description
Button Plug,Flush,Hole Sz 2.62 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" NOM C x SJ Copper DWV Adapter (W 07051)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BN)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- KOHLER Diaphragm Assy (1095910)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- TEST-TITE Multi-Size Pneumatic Test Plug 12" to 24" (83633)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- Caplugs Plumbing Accessories