Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 2.50", PK200
Mfr # QSI419Q1
Zoro # G4888602
product price: $194.99
/pk 200, $0.97/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.56"
- Nominal Size 2-1/2"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI419Q1
- Zoro # G4888602
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.56" |
Nominal Size | 2-1/2" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 2.50",PK200 |
Description
Button Plug,Flush,Hole Sz 2.50 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- KOHLER Battery Package (1161499)
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00375PPSF)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- BLACK SWAN Economy Test Plugs 6" (17190)
- Caplugs Plumbing Accessories