Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 1.75", PK300
Mfr # QSI416Q1
Zoro # G4888709
product price: $78.75
/pk 300, $0.26/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.79"
- Nominal Size 1-3/4"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI416Q1
- Zoro # G4888709
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.79" |
Nominal Size | 1-3/4" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 1.75",PK300 |
Description
Button Plug,Flush,Hole Sz 1.75 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes150 Univ Waterfree Urinal Cartridge (1001500)
- KOHLER Memoirs Comfort Height Elongated B (4380-0)
- AB&A Cleanout Cover, 24ga Stainless Steel, 5" (68481)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 2 in Pipe Size (829-420FB)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- ZURN Coupler, ABS, 12 (P1203-TC-12CPLG)
- JONES STEPHENS Pipe Fit Base Cleanout, 4"Spud, PVC, 4" (C60082)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- Caplugs Pipe Test Plugs